Parking Sign, 18 x 12In, GRN/WHT, Text

BRADY| Zoro #: G0134346| Mfr #: 141821

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0134346 Mfr #: 141821
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingItem: Parking Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Green/White
Thickness: 0.090"Legend: Two Hour Parking
Header: No HeaderBackground Color: Green, White
Legend Color: GreenCountry of Origin (subject to change): Mexico


Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Two Hour Parking, Printed Language English, Sign Shape Rectangle