This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 18" H, English, Fiberglass, Blue, White 91334

Handicap Parking Sign, 12" W, 18" H, English, Fiberglass, Blue, White (Discontinued)

  • Mfr # 91334
  • Zoro # G7433526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91334
Zoro #
G7433526
UPC #
754473913342
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.098 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking Permit Required
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Background Color
Blue, White
OSHA Compliant
Yes
Symbol
Handicap
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Subject Matter
Parking
Legend/Background Color
White/Blue
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Material
Fiberglass
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.