KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 24 x 18In, GRN/WHT

BRADY| Zoro #: G0923334| Mfr #: 115634

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923334 Mfr #: 115634
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Tow Truck Towing Car
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Green/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Green, WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Green
Subject Matter: ParkingLegend Color: Green
Item: Parking SignLegend: Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Height: 24"Header: Reserved Parking Only
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Parking Sign, Reserved Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense, Text and Symbol, Tow Truck Towing Car, Engineer Grade Aluminum, Height 24 In., Width 18 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews