Parking Sign, 24 x 18In, GRN/WHT

BRADY| Zoro #: G1171423| Mfr #: 115635

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171423 Mfr #: 115635
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Tow Truck Towing Car
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Green/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Green, WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Green
Subject Matter: ParkingLegend Color: Green
Item: Parking SignLegend: Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense
Height: 24"Header: Private Parking
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Private Parking, Legend Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense, Printed Language English, Sign Shape Rectangle

Reviews