Parking Sign, 24 x 18In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0226983| Mfr #: 115550

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226983 Mfr #: 115550
Sign Shape: RectangleLegend Style: Text
Height: 24"Background Color: Red, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Red/white
Thickness: 0.090"Glow-in-the-Dark: No
Subject Matter: ParkingLegend: Private Property No Parking Unauthorized Vehicles Will Be Ticketed/ Towed At Owners Expense
Header: No HeaderItem: Parking Sign
Material: AluminumDouble-Sided: No
Legend Color: RedWidth: 18"
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/ Towed At Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews