TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Parking Sign, 6 x 12In, WHT/BL, SYM

BRADY| Zoro #: G0210883| Mfr #: 113317

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesSymbol: Double ArrowANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210883 Mfr #: 113317
OSHA Compliant: YesSymbol: Double Arrow
ANSI Compliant: YesLegend Style: Symbol
Header: No HeaderGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: No legend
Height: 6"UV Resistant: No
Legend Color: WhiteSign Shape: Rectangle
Item: Parking SignLanguage: No Text
Width: 12"Glow-in-the-Dark: No
Background Color: Blue, WhiteLegend/Background Color: White/Blue
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews