Parking Sign, 6 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0210262| Mfr #: 115433

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: RectangleANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210262 Mfr #: 115433
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextHeight: 6"
OSHA Compliant: YesBackground Color: Red, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Red/white
Thickness: 0.090"Item: Parking Sign
Glow-in-the-Dark: NoLegend: Between Signs
Header: No HeaderSubject Matter: Traffic
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Double-Sided: NoLegend Color: Red
Width: 12"Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Between Signs, Printed Language English, Sign Shape Rectangle

Reviews