TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Parking Sign, 6 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0212292| Mfr #: 115499

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Red/whiteBackground Color: Red, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212292 Mfr #: 115499
Legend/Background Color: Red/whiteBackground Color: Red, White
Thickness: 0.090"Legend Color: Red
Retroreflective Grade: High Intensity PrismaticLegend: Loading Zone
Height: 6"Glow-in-the-Dark: No
Sign Shape: RectangleDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesWidth: 12"
OSHA Compliant: YesMounting Style: With Mounting Holes
Material: AluminumSubject Matter: Exit , Entrance, and Evacuation
Item: Parking SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 175 Degrees FLanguage: English
Legend Style: TextCountry of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Loading Zone, Printed Language English, Sign Shape Rectangle

Reviews