Parking Sign, Left Arrow, 6x12In, GRN/WHT

BRADY| Zoro #: G0227683| Mfr #: 112624

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227683 Mfr #: 112624
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Left Arrow
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Green, White
Legend Style: SymbolUV Resistant: No
Sign Shape: RectangleLegend Color: Green
Item: Parking SignLegend: No legend
Height: 6"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: No Text
Country of Origin (subject to change): Mexico

Description

Parking Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews