THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Caution Sign, 10 x 14In, GRN and BK/WHT

BRADY| Zoro #: G0236555| Mfr #: 85056

$11.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236555 Mfr #: 85056
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Wear Goggles
Height: 10"Subject Matter: Personal Protection
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.010"
Header: Safety FirstLegend/Background Color: Green and Black/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: WhiteHeader Background Color: Green
Language: EnglishMounting Style: Adhesive-Backed
Item: Personal Protection SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: PolyesterOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Personal Protection Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Wear Goggles, Printed Language English, Sign Shape Rectangle

Reviews