Caution Sign, 10 x 14In, GRN and BK/WHT, AL

BRADY| Zoro #: G0236564| Mfr #: 43160

$18.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Personal Protection Sign
Subject Matter: Personal Protection
Mounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236564 Mfr #: 43160
Item: Personal Protection SignSubject Matter: Personal Protection
Mounting Style: With Mounting HolesHeight: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.035"
Header Legend Color: WhiteLegend Color: Black
Glow-in-the-Dark: NoLegend/Background Color: Green and Black/White
Material: aluminumDouble-Sided: No
Width: 14"Header Background Color: Green
UV Resistant: NoHeader: Safety First
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishLegend: Wear Goggles
Legend Style: TextRetroreflective Grade: Not Retroreflective
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Personal Protection Sign, Safety First Wear Goggles, Text, English, Aluminum, Mounting Style Surface, Height 10 In., Width 14 In., Green and Black/White, Thickness 0.035 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews