Notice Sign, 18 x 12In, BK and R/WHT, ENG

BRADY| Zoro #: G1828084| Mfr #: 141786

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend Style: Text and Symbol
Legend: No Pets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828084 Mfr #: 141786
Glow-in-the-Dark: NoLegend Style: Text and Symbol
Legend: No PetsLanguage: English
ANSI Compliant: YesLegend/Background Color: Black and Red/White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Thickness: 0.035"Item: Pet Sign
Material: aluminumBackground Color: Black, White
Retroreflective Grade: Not RetroreflectiveLegend Color: Black, Red
UV Resistant: NoOSHA Compliant: Yes
Subject Matter: Pet Clean UpMounting Style: With Mounting Holes
Width: 12"Double-Sided: No
Header: No HeaderHeight: 18"
Operating Temp. Range: -40 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Pet Sign, No Pets, Text and Symbol, English, Reflective Aluminum, Mounting Style Surface, Height 18 In., Width 12 In., Black and Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews