STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Notice Sign, 12 x 18In, GRN/WHT, ENG, Text

BRADY| Zoro #: G1074771| Mfr #: 141787

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074771 Mfr #: 141787
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Please Pick Up After Your Pet Thank You
Height: 18"Subject Matter: Pet Clean Up
Double-Sided: NoGlow-in-the-Dark: No
Width: 12"Thickness: 0.035"
Header: No HeaderLegend/Background Color: Green/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Pet SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Green
Material: AluminumOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Pet Sign, Please Pick Up After Your Pet Thank You, Text, English, Reflective Aluminum, Mounting Style Surface, Height 18 In., Width 12 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews