SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe MarkeDomestic Hot WateGn, 10to15 In

BRADY| Zoro #: G0110984| Mfr #: 4316-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Domestic Hot WaterBackground Color: GreenStandards: ANSI A13.1-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110984 Mfr #: 4316-H
Legend: Domestic Hot WaterBackground Color: Green
Standards: ANSI A13.1-2007Markers per Card: 1
Height: 9-5/16"Operating Temp. Range: -40 Degrees F
Material: PlasticItem: Pipe Marker
Language: EnglishCharacter Height: 3-1/2"
Legend Alpha Range: D to FMarker Attachment Style: Strap-On
Legend Color: WhiteFits Pipe O.D.: 10 to 15"
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 9-5/16"
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews