BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe MarkeFilteR WateGn, 2-1/2to7-7/8 In

BRADY| Zoro #: G2103245| Mfr #: 7105-1

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1Height: 2-1/4"Standards: ANSI A13.1-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103245 Mfr #: 7105-1
Markers per Card: 1Height: 2-1/4"
Standards: ANSI A13.1-2007Marker Attachment Style: Self-Adhesive
Material: vinylBackground Color: Green
Language: EnglishSelf-Adhesive: Yes
Legend: Filtered WaterItem: Pipe Marker
Character Height: 2"Fits Pipe O.D.: 2-1/2 to 7-7/8"
Legend Alpha Range: D to FOperating Temp. Range: 0 Degrees F
Legend Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Width: 14"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Filtered Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews