WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Marker, 1-1/8"H, 1-1/8"W, PK4

BRADY| Zoro #: G0114073| Mfr #: 7297-4

$2.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend Color: White
Width: 1-1/8"
Legend Alpha Range: T to Z
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0114073 Mfr #: 7297-4
Legend Color: WhiteWidth: 1-1/8"
Legend Alpha Range: T to ZLanguage: English
Marker Attachment Style: Self-AdhesiveHeight: 1-1/8"
Item: Pipe MarkerLegend: Vent
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1-2007Markers per Card: 4
Fits Pipe O.D.: 3/4 to 2-3/8"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Blue
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Vent, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 1-1/8 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews