Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, AcetYene Gas, Y, 3/4to2-3/8 In

  • Zoro #: G0112822
  • Mfr #: 7001-4

$1.12 ($0.28/unit)

  • Legend Color: black
  • Background Color: Yellow
  • Fits Pipe O.D.: 3/4" to 2-3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7001-4 Specifications

  • Zoro #: G0112822
  • Mfr #: 7001-4
Legend Color: black Background Color: Yellow
Fits Pipe O.D.: 3/4" to 2-3/8" Length: 7"
Self-Adhesive: Yes Legend: Acetylene Gas
Markers per Card: 4 Material: vinyl
Legend Alpha Range: A to C Language: English
Operating Temp. Range: 0 Degrees F Height: 1-1/8"
Standards: ANSI A13.1-2007 Pipe Marker Subject Matter: Gases
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Character Height: 3/4" Width: 7"
Item: Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Acetylene Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7001-4