BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Acid, Yellow, 3/4 to 2-3/8 In

BRADY| Zoro #: G0112847| Mfr #: 7002-4

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Marker
Markers per Card: 4
Height: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112847 Mfr #: 7002-4
Item: Pipe MarkerMarkers per Card: 4
Height: 1-1/8"Indoor/Outdoor Usage: Indoor/Outdoor
Width: 7"Background Color: Yellow
Operating Temp. Range: 0 Degrees FFits Pipe O.D.: 3/4 to 2-3/8"
Legend Color: blackMaterial: vinyl
Language: EnglishLegend Alpha Range: A to C
Character Height: 3/4"Marker Attachment Style: Self-Adhesive
Legend: AcidStandards: ANSI A13.1-2007
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Acid, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews