Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Acid Waste, Y, 3/4 to2-3/8 In

  • Zoro #: G0112865
  • Mfr #: 7004-4

$1.40 ($0.35/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Legend: Acid Waste
  • Item: Pipe Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7004-4 Specifications

  • Zoro #: G0112865
  • Mfr #: 7004-4
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Acid Waste
Item: Pipe Marker Height: 1-1/8"
Operating Temp. Range: 0 Degrees F Pipe Marker Subject Matter: Acids & Bases
Character Height: 3/4" Markers per Card: 4
Legend Alpha Range: A to C Background Color: Yellow
Language: English Width: 7"
Legend Color: black Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Material: vinyl Self-Adhesive: Yes
Length: 7" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Acid Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Acids & Bases, Length 7 In., Package Quantity 4

Reviews of Brady #7004-4