Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air, Yellow, 3/4 to 2-3/8 In

  • Zoro #: G0112892
  • Mfr #: 7005-4

$1.41 ($0.35/unit)

  • Standards: ANSI A13.1-2007
  • Markers per Card: 4
  • Language: English
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7005-4 Specifications

  • Zoro #: G0112892
  • Mfr #: 7005-4
Standards: ANSI A13.1-2007 Markers per Card: 4
Language: English Fits Pipe O.D.: 3/4" to 2-3/8"
Legend: Air Length: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Operating Temp. Range: -0.4 Degrees F Self-Adhesive: Yes
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Pipe Marker Subject Matter: Air & Ducts Width: 7"
Legend Color: black Background Color: Yellow
Character Height: 3/4" Height: 1-1/8"
Legend Alpha Range: A to C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7005-4