BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Air Supply, Wht, 3/4to2-3/8 In

BRADY| Zoro #: G0112926| Mfr #: 7011-4

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Width: 7"
Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112926 Mfr #: 7011-4
Legend Color: blackWidth: 7"
Legend Alpha Range: A to CLanguage: English
Marker Attachment Style: Self-AdhesiveHeight: 1-1/8"
Item: Pipe MarkerLegend: Air Supply
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1-2007Character Height: 3/4"
Markers per Card: 4Fits Pipe O.D.: 3/4 to 2-3/8"
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Air Supply, Legend Color Black, Background Color White, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews