Pipe Marker, Ammonia, Yel, 3/4 to 2-3/8 In

BRADY| Zoro #: G0112944| Mfr #: 7014-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Marker Attachment Style: Self-Adhesive
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112944 Mfr #: 7014-4
Width: 7"Marker Attachment Style: Self-Adhesive
Markers per Card: 4Character Height: 3/4"
Legend Alpha Range: A to CLanguage: English
Legend Color: blackSelf-Adhesive: Yes
Item: Pipe MarkerFits Pipe O.D.: 3/4 to 2-3/8"
Legend: AmmoniaHeight: 1-1/8"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Material: vinylStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews