Pipe Marker, 1-1/8"H, 7"W, PK4

BRADY| Zoro #: G0109137| Mfr #: 7015-4

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend Color: White
Width: 7"
Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0109137 Mfr #: 7015-4
Legend Color: WhiteWidth: 7"
Legend Alpha Range: A to CLanguage: English
Marker Attachment Style: Self-AdhesiveHeight: 1-1/8"
Item: Pipe MarkerLegend: Argon
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1-2007Character Height: 3/4"
Markers per Card: 4Fits Pipe O.D.: 3/4 to 2-3/8"
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: GreenCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews