Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pipe Marker, Asbestos Free, 3/4to2-3/8 In
  • Zoro #: G0270182
  • Mfr #: 7017-4
$1.45 ($0.36/unit)
  • Language: English
  • Fits Pipe O.D.: 3/4" to 2-3/8"
  • Standards: ANSI A13.1-2007
See full product details
Orders over $50 ship free.

Brady #7017-4 Specifications

  • Zoro #: G0270182
  • Mfr #: 7017-4
Language: English Fits Pipe O.D.: 3/4" to 2-3/8"
Standards: ANSI A13.1-2007 Height: 1-1/8"
Markers per Card: 4 Pipe Marker Subject Matter: Air & Ducts
Legend: Asbestos Free Item: Pipe Marker
Self-Adhesive: Yes Character Height: 3/4"
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: A to C
Operating Temp. Range: -0.4 Degrees F Marker Attachment Style: Self-Adhesive
Width: 7" Length: 7"
Background Color: Blue Material: vinyl
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Asbestos Free, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7017-4