Pipe Marker, Asbestos Free Insulation, Blu

BRADY| Zoro #: G0645346| Mfr #: 7018-4

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Marker Attachment Style: Self-Adhesive
Markers per Card: 3 Plus Arrows
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645346 Mfr #: 7018-4
Width: 7"Marker Attachment Style: Self-Adhesive
Markers per Card: 3 Plus ArrowsCharacter Height: 3/4"
Legend Alpha Range: A to CLanguage: English
Material: vinylLegend Color: White
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Item: Pipe MarkerFits Pipe O.D.: 3/4 to 2-3/8"
Legend: Asbestos Free InsulationHeight: 1-1/8"
Background Color: BlueIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Free Insulation, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 to 2-3/8 In., Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Package Quantity 4

Reviews