Pipe Marker, (Blank), Yel, 3/4 to 2-3/8 In

BRADY| Zoro #: G0114335| Mfr #: 7025-1

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 4
Height: 1-1/8"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0114335 Mfr #: 7025-1
Markers per Card: 4Height: 1-1/8"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: No TextMaterial: vinyl
Width: 7"Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 3/4 to 2-3/8"
Legend Color: No LegendCharacter Height: 3/4"
Legend Alpha Range: BlankBackground Color: Yellow
Legend: (Blank)Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1; ASTM D 2979Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1; ASTM D 2979

Reviews