Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, (Blank), Yel, 3/4 to 2-3/8 In

  • Zoro #: G0113005
  • Mfr #: 7025-4

$1.36 ($0.34/unit)

  • Height: 1-1/8"
  • Legend Alpha Range: Blank
  • Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7025-4 Specifications

  • Zoro #: G0113005
  • Mfr #: 7025-4
Height: 1-1/8" Legend Alpha Range: Blank
Length: 7" Fits Pipe O.D.: 3/4" to 2-3/8"
Operating Temp. Range: 0 Degrees F Background Color: Yellow
Legend Color: No Legend Item: Pipe Marker
Legend: (Blank) Markers per Card: 4
Flow Direction Arrow: Not Included Material: vinyl
Pipe Marker Subject Matter: Blank Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Character Height: 3/4"
Language: No Text Standards: ANSI A13.1; ASTM D 2979
Self-Adhesive: Yes Width: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Blank), Legend Color No Legend, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language No Text, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1; ASTM D 2979, Pipe Marker Subject Matter Blank, Length 7 In., Flow Direction Arrow Not Included, Package Quantity 4

Reviews of Brady #7025-4