Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Blower Air, Gn, 3/4 to2-3/8 In

  • Zoro #: G0113014
  • Mfr #: 7029-4

$1.45 ($0.36/unit)

  • Legend: Blower Air
  • Width: 7"
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7029-4 Specifications

  • Zoro #: G0113014
  • Mfr #: 7029-4
Legend: Blower Air Width: 7"
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Color: White Markers per Card: 4
Height: 1-1/8" Background Color: Green
Pipe Marker Subject Matter: Air & Ducts Marker Attachment Style: Self-Adhesive
Self-Adhesive: Yes Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: A to C Material: vinyl
Item: Pipe Marker Character Height: 3/4"
Operating Temp. Range: -0.4 Degrees F Language: English
Length: 7" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7029-4