Pipe Marker, Breathing Air, 3/4to2-3/8 In

BRADY| Zoro #: G0113084| Mfr #: 7035-4

$2.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 4
Height: 1-1/8"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113084 Mfr #: 7035-4
Markers per Card: 4Height: 1-1/8"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: EnglishMaterial: vinyl
Width: 7"Operating Temp. Range: -0.4 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 3/4 to 2-3/8"
Legend Color: WhiteCharacter Height: 3/4"
Legend Alpha Range: A to CBackground Color: Green
Legend: Breathing AirMarker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Breathing Air, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews