STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pipe Marker, Chilled Water, 3/4to2-3/8 In

BRADY| Zoro #: G1236934| Mfr #: 7045-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 2-3/8"
Legend Alpha Range: A to C
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236934 Mfr #: 7045-4
Fits Pipe O.D.: 3/4 to 2-3/8"Legend Alpha Range: A to C
Markers per Card: 4Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Chilled Water
Self-Adhesive: YesItem: Pipe Marker
Marker Attachment Style: Self-AdhesiveHeight: 1-1/8"
Width: 7"Legend Color: White
Character Height: 3/4"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Chilled Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Package Quantity 4

Reviews