Pipe Mkr, Chilled Water Supply, 3/4to2-3/8

BRADY| Zoro #: G1601677| Mfr #: 7047-4

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor
Width: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601677 Mfr #: 7047-4
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Width: 7"Character Height: 3/4"
Operating Temp. Range: 0 Degrees FMaterial: vinyl
Height: 1-1/8"Background Color: Green
Marker Attachment Style: Self-AdhesiveSelf-Adhesive: Yes
Legend Color: WhiteLegend: Chilled Water Supply
Fits Pipe O.D.: 3/4 to 2-3/8"Legend Alpha Range: A to C
Markers per Card: 4Language: English
Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Chilled Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews