Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Chlorine, Yel, 3/4 to 2-3/8 In

  • Zoro #: G0113145
  • Mfr #: 7048-4

$1.70 ($0.42/unit)

  • Language: English
  • Background Color: Yellow
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7048-4 Specifications

  • Zoro #: G0113145
  • Mfr #: 7048-4
Language: English Background Color: Yellow
Width: 7" Material: vinyl
Character Height: 3/4" Legend: Chlorine
Length: 7" Markers per Card: 4
Item: Pipe Marker Legend Color: black
Self-Adhesive: Yes Fits Pipe O.D.: 3/4" to 2-3/8"
Height: 1-1/8" Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: A to C
Pipe Marker Subject Matter: Gases Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Chlorine, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7048-4