Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, City Water, Gn, 3/4 to2-3/8 In

  • Zoro #: G0534834
  • Mfr #: 7054-4

$1.76 ($0.44/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Operating Temp. Range: 0 Degrees F
  • Legend Alpha Range: A to C
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7054-4 Specifications

  • Zoro #: G0534834
  • Mfr #: 7054-4
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: 0 Degrees F
Legend Alpha Range: A to C Marker Attachment Style: Self-Adhesive
Markers per Card: 4 Pipe Marker Subject Matter: Water
Self-Adhesive: Yes Language: English
Legend Color: White Height: 1-1/8"
Fits Pipe O.D.: 3/4" to 2-3/8" Item: Pipe Marker
Character Height: 3/4" Legend: City Water
Standards: ANSI A13.1-2007 Width: 7"
Material: vinyl Background Color: Green
Length: 7" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend City Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7054-4