Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Condensate Drain, 3/4to2-3/8 In

  • Zoro #: G0113215
  • Mfr #: 7062-4

$2.12 ($0.53/unit)

  • Legend Color: black
  • Pipe Marker Subject Matter: Steam
  • Height: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7062-4 Specifications

  • Zoro #: G0113215
  • Mfr #: 7062-4
Legend Color: black Pipe Marker Subject Matter: Steam
Height: 1-1/8" Self-Adhesive: Yes
Length: 7" Operating Temp. Range: 0 Degrees F
Legend: Condensate Drain Material: vinyl
Width: 7" Markers per Card: 4
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe Marker Legend Alpha Range: A to C
Background Color: Yellow Fits Pipe O.D.: 3/4" to 2-3/8"
Marker Attachment Style: Self-Adhesive Character Height: 3/4"
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate Drain, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 7 In., Package Quantity 4

Reviews of Brady #7062-4