Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Condenser Water Return, Green

BRADY| Zoro #: G1640834| Mfr #: 7068-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640834 Mfr #: 7068-4
Markers per Card: 1Item: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: WhiteMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Condenser Water Return
Background Color: GreenLegend Alpha Range: A to C
Height: 1-1/8"Standards: ANSI A13.1-2007
Character Height: 3/4"Width: 7"
Fits Pipe O.D.: 3/4 to 2-3/8"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews