Pipe Marker, 1-1/8"H, 7"W, PK4

BRADY| Zoro #: G0516555| Mfr #: 7069-4

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend: Condenser Water Supply
Self-Adhesive: Yes
Character Height: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0516555 Mfr #: 7069-4
Legend: Condenser Water SupplySelf-Adhesive: Yes
Character Height: 3/4"Operating Temp. Range: 0 Degrees F
Legend Alpha Range: A to CFits Pipe O.D.: 3/4 to 2-3/8"
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Height: 1-1/8"Legend Color: White
Width: 7"Standards: ANSI A13.1-2007
Background Color: GreenLanguage: English
Marker Attachment Style: Self-AdhesiveItem: Pipe Marker
Markers per Card: 1Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Condenser Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews