Pipe Marker, Cooling Water, 3/4to2-3/8 In

BRADY| Zoro #: G0534082| Mfr #: 7070-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Marker Attachment Style: Self-Adhesive
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534082 Mfr #: 7070-4
Width: 7"Marker Attachment Style: Self-Adhesive
Markers per Card: 4Character Height: 3/4"
Legend Alpha Range: A to CLanguage: English
Legend Color: WhiteOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 3/4 to 2-3/8"Legend: Cooling Water
Height: 1-1/8"Background Color: Green
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Cooling Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews