Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8

BRADY| Zoro #: G0113267| Mfr #: 7087-4

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Domestic Hot Water
Self-Adhesive: Yes
Character Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113267 Mfr #: 7087-4
Legend: Domestic Hot WaterSelf-Adhesive: Yes
Character Height: 3/4"Operating Temp. Range: 0 Degrees F
Legend Alpha Range: D to FFits Pipe O.D.: 3/4 to 2-3/8"
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Height: 1-1/8"Legend Color: black
Width: 7"Standards: ANSI A13.1-2007
Background Color: YellowLanguage: English
Marker Attachment Style: Self-AdhesiveItem: Pipe Marker
Markers per Card: 4Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews