Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Hot Water Return, Y

  • Zoro #: G0113276
  • Mfr #: 7088-4

$2.19 ($0.55/unit)

  • Standards: ANSI A13.1-2007
  • Marker Attachment Style: Self-Adhesive
  • Markers per Card: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7088-4 Specifications

  • Zoro #: G0113276
  • Mfr #: 7088-4
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Markers per Card: 4 Self-Adhesive: Yes
Fits Pipe O.D.: 3/4" to 2-3/8" Language: English
Width: 7" Background Color: Yellow
Operating Temp. Range: 0 Degrees F Height: 1-1/8"
Item: Pipe Marker Character Height: 3/4"
Length: 7" Material: vinyl
Legend Color: black Pipe Marker Subject Matter: Water
Legend Alpha Range: D to F Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Domestic Hot Water Return Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7088-4