Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Hot Water Supply, Y

  • Zoro #: G0113294
  • Mfr #: 7089-4

$1.40 ($0.35/unit)

  • Legend Color: black
  • Length: 7"
  • Pipe Marker Subject Matter: Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7089-4 Specifications

  • Zoro #: G0113294
  • Mfr #: 7089-4
Legend Color: black Length: 7"
Pipe Marker Subject Matter: Water Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Markers per Card: 4
Material: vinyl Height: 1-1/8"
Width: 7" Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Domestic Hot Water Supply Operating Temp. Range: 0 Degrees F
Legend Alpha Range: D to F Background Color: Yellow
Character Height: 3/4" Language: English
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Self-Adhesive: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7089-4