Pipe Marker, Drain, Yellow, 3/4 to 2-3/8 In

BRADY| Zoro #: G0115577| Mfr #: 7091-4

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Character Height: 3/4"
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115577 Mfr #: 7091-4
Material: vinylCharacter Height: 3/4"
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend Alpha Range: D to F
Legend Color: blackLegend: Drain
Self-Adhesive: YesMarkers per Card: 4
Width: 7"Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4 to 2-3/8"Height: 1-1/8"
Background Color: YellowOperating Temp. Range: 0 Degrees F
Item: Pipe MarkerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Drain, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews