Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, Electric Traced, 3/4to2-3/8 In

  • Zoro #: G0113312
  • Mfr #: 7096-4

$1.40 ($0.35/unit)

  • Length: 7"
  • Item: Pipe Marker
  • Legend: Electric Traced
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7096-4 Specifications

  • Zoro #: G0113312
  • Mfr #: 7096-4
Length: 7" Item: Pipe Marker
Legend: Electric Traced Legend Alpha Range: D to F
Fits Pipe O.D.: 3/4" to 2-3/8" Language: English
Character Height: 3/4" Markers per Card: 4
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Background Color: Yellow Width: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Self-Adhesive: Yes
Height: 1-1/8" Pipe Marker Subject Matter: Operations
Operating Temp. Range: 0 Degrees F Material: vinyl
Legend Color: black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Electric Traced, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7 In., Package Quantity 4

Reviews of Brady #7096-4