Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Electric Traced, 3/4to2-3/8 In

  • Zoro #: G0113321
  • Mfr #: 7097-4

$1.40 ($0.35/unit)

  • Width: 7"
  • Self-Adhesive: Yes
  • Operating Temp. Range: 0 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7097-4 Specifications

  • Zoro #: G0113321
  • Mfr #: 7097-4
Width: 7" Self-Adhesive: Yes
Operating Temp. Range: 0 Degrees F Markers per Card: 4
Background Color: Orange Material: vinyl
Language: English Marker Attachment Style: Self-Adhesive
Legend Alpha Range: D to F Item: Pipe Marker
Fits Pipe O.D.: 3/4" to 2-3/8" Legend: Electric Traced
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Operations
Height: 1-1/8" Standards: ANSI A13.1-2007
Character Height: 3/4" Length: 7"
Legend Color: black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Electric Traced, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7 In., Package Quantity 4

Reviews of Brady #7097-4