Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Exhaust, Grn, 3/4 to 2-3/8 In

  • Zoro #: G0113346
  • Mfr #: 7099-4

$1.89 ($0.47/unit)

  • Material: vinyl
  • Item: Pipe Marker
  • Pipe Marker Subject Matter: Air & Ducts
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7099-4 Specifications

  • Zoro #: G0113346
  • Mfr #: 7099-4
Material: vinyl Item: Pipe Marker
Pipe Marker Subject Matter: Air & Ducts Operating Temp. Range: -0.4 Degrees F
Character Height: 3/4" Background Color: Green
Fits Pipe O.D.: 3/4" to 2-3/8" Width: 7"
Length: 7" Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Markers per Card: 4 Height: 1-1/8"
Marker Attachment Style: Self-Adhesive Legend Color: White
Legend: Exhaust Legend Alpha Range: D to F
Standards: ANSI A13.1-2007 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Exhaust, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7099-4