Pipe Marker, Fire Protection Water, Red

BRADY| Zoro #: G0266743| Mfr #: 7110-4

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 3/4"
Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266743 Mfr #: 7110-4
Marker Attachment Style: Self-AdhesiveCharacter Height: 3/4"
Legend Color: WhiteMarkers per Card: 4
Operating Temp. Range: -0.4 Degrees FWidth: 7"
Item: Pipe MarkerBackground Color: Red
Standards: ANSI A13.1-2007Height: 1-1/8"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: D to FLegend: Fire Protection Water
Fits Pipe O.D.: 3/4 to 2-3/8"Material: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Fire Protection Water, Legend Color White, Background Color Red, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews