Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Gas, Yellow, 3/4 to 2-3/8 In

  • Zoro #: G0113391
  • Mfr #: 7119-4

$2.24 ($0.56/unit)

  • Operating Temp. Range: 0 Degrees F
  • Marker Attachment Style: Self-Adhesive
  • Background Color: Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7119-4 Specifications

  • Zoro #: G0113391
  • Mfr #: 7119-4
Operating Temp. Range: 0 Degrees F Marker Attachment Style: Self-Adhesive
Background Color: Yellow Fits Pipe O.D.: 3/4" to 2-3/8"
Material: vinyl Legend: Gas
Self-Adhesive: Yes Markers per Card: 4
Item: Pipe Marker Legend Color: black
Language: English Height: 1-1/8"
Pipe Marker Subject Matter: Gases Character Height: 3/4"
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Length: 7" Width: 7"
Legend Alpha Range: G to K Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7119-4