Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Gasoline, Yel, 3/4 to 2-3/8 In

BRADY| Zoro #: G2097812| Mfr #: 7120-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 3/4"
Legend Color: black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097812 Mfr #: 7120-4
Marker Attachment Style: Self-AdhesiveCharacter Height: 3/4"
Legend Color: blackMarkers per Card: 4
Operating Temp. Range: 0 Degrees FWidth: 7"
Item: Pipe MarkerBackground Color: Yellow
Standards: ANSI A13.1-2007Height: 1-1/8"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: G to KLegend: Gasoline
Fits Pipe O.D.: 3/4 to 2-3/8"Material: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Gasoline, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews