Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Heating Supply, 3/4to2-3/8 In

  • Zoro #: G0113434
  • Mfr #: 7127-4

$1.70 ($0.42/unit)

  • Standards: ANSI A13.1-2007
  • Self-Adhesive: Yes
  • Language: English
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7127-4 Specifications

  • Zoro #: G0113434
  • Mfr #: 7127-4
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Language: English Pipe Marker Subject Matter: Air & Ducts
Width: 7" Length: 7"
Operating Temp. Range: -0.4 Degrees F Markers per Card: 4
Legend Color: black Legend Alpha Range: G to K
Fits Pipe O.D.: 3/4" to 2-3/8" Marker Attachment Style: Self-Adhesive
Height: 1-1/8" Indoor/Outdoor Usage: Indoor/Outdoor
Material: vinyl Item: Pipe Marker
Legend: Heating Supply Character Height: 3/4"
Background Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7127-4