Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mkr, Heating Water Return, 3/4to2-3/8

  • Zoro #: G0113477
  • Mfr #: 7129-4

$1.70 ($0.42/unit)

  • Marker Attachment Style: Self-Adhesive
  • Width: 7"
  • Legend: Heating Water Return
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7129-4 Specifications

  • Zoro #: G0113477
  • Mfr #: 7129-4
Marker Attachment Style: Self-Adhesive Width: 7"
Legend: Heating Water Return Height: 1-1/8"
Fits Pipe O.D.: 3/4" to 2-3/8" Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Language: English
Pipe Marker Subject Matter: Water Standards: ANSI A13.1-2007
Legend Color: black Background Color: Yellow
Material: vinyl Markers per Card: 4
Length: 7" Legend Alpha Range: G to K
Self-Adhesive: Yes Item: Pipe Marker
Character Height: 3/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7129-4