Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Helium, Blue, 3/4 to 2-3/8 In

  • Zoro #: G0113513
  • Mfr #: 7133-4

$1.41 ($0.35/unit)

  • Height: 1-1/8"
  • Material: vinyl
  • Legend Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7133-4 Specifications

  • Zoro #: G0113513
  • Mfr #: 7133-4
Height: 1-1/8" Material: vinyl
Legend Color: White Fits Pipe O.D.: 3/4" to 2-3/8"
Standards: ANSI A13.1-2007 Background Color: Blue
Indoor/Outdoor Usage: Indoor/Outdoor Width: 7"
Operating Temp. Range: 0 Degrees F Item: Pipe Marker
Language: English Legend Alpha Range: G to K
Character Height: 3/4" Pipe Marker Subject Matter: Gases
Self-Adhesive: Yes Markers per Card: 4
Length: 7" Legend: Helium
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Helium, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7133-4